- 4 Piece
- Thread Restoring File Set
applications
- Used to restore damaged or worn external threads on bolts, pipes, etc.
features
- Each thread-restoring file will work with eight different thread sizes
- Available in three sizes and in a convenient four-piece set
- Caps are color coded: #1=black
- #2=red
- #7=green
- #8=blue
- Made in the USA
| Shape | Thread Restoring |
| Package Type | Carded |
| Cooper Family | NFI009 - File Sets |
| Trade Mark | Nicholson® |
| Cut Style | N/A |
| Material | Steel |
| Weight | 1.6 LB |
| EAN or UPC | 37103330246 |

