- 6 1/2" Length
- Round
- No. 2 Single Cut
- Die Sinker Rifflers File
- Boxed
features
- Made in approximately 6 1/2" lengths and in cuts 0, 2, and 4
- Assorted sets of 12 files are supplied in plastic pouches
- Each riffler identified by number
- Used by tool and die makers, jewelers, model makers and home craftsman
| Package Type | Boxed |
| Length | 6 1/2 in |
| Cut Style | Single-Cut |
| Shape | Round |
| Trade Mark | Nicholson® |
| Cooper Family | NFI005 - Files |
| Weight | 0.25 LB |
| EAN or UPC | 37103359827 |

