- 4" Length
- Round
- Single Cut
- Needle File
- Boxed
applications
- Tool and die
- Jewelry
- Watchmaker
- Fine tools
features
- Round knurled handles
- Protective plastic pouches
| Shape | Round |
| Length | 4 in |
| Trade Mark | Nicholson® |
| Cut Style | Single-Cut |
| Package Type | Boxed |
| Cut No. | 0 |
| Cooper Family | NFI005 - Files |
| Weight | 0.02 LB |
| EAN or UPC | 37103370532 |

