- 5 1/2" Length
- Half Round
- Single Cut
- Needle File
- Boxed
applications
- Tool and die
- Jewelry
- Watchmaker
- Fine tools
features
- Round knurled handles
- Protective plastic pouches
| Cut No. | 0 |
| Package Type | Boxed |
| Length | 5 1/2 in |
| Cut Style | Single-Cut |
| Cooper Family | NFI005 - Files |
| Trade Mark | Nicholson® |
| Shape | Half Round |
| Weight | 0.02 LB |
| EAN or UPC | 37103374448 |

