- A-N Connector Slip Joint Pliers
- 10" Long
- Knurled Handle
features
- Fits A-N electrical connectors
- Three adjustment positions
- Replacement insert available, see kit #52910KIT
| Jaw Opening [Min] | 3/4 in |
| Plier Type | A-N Connector |
| Handle Type | Knurled |
| Overall Length | 10 in |
| Jaw Opening [Max] | 2 1/2 in |
| Weight | 0.7 LB |
| EAN or UPC | 37103213716 |

