- 7" Diagonal Cutting Pliers
- Dipped Handles
features
- Designed for heavy-duty wire cutting
- Electronically induction hardened hand-honed, long lasting cutting edges
- Made of forged alloy tool steel
- Individually tested for strength and cutting ability
- Polished head
| Jaw Thickness | 15/32 in |
| Manufacturer Name | CRESCENT |
| Jaw Width | 1 7/32 in |
| Grip | Non-Cushioned |
| Jaw Length | 25/32 in |
| Length | 7 in |
| Weight | 0.5 LB |
| EAN or UPC | 37103212702 |

