- Long Needle Nose Solid Joint Pliers
- Cushion Grip
- 6 1/2" Long
- 2 1/16" Jaw Length
features
- Designed for work in tight, narrow areas
- Long needle nose with excellent gripping ability
- Made of forged alloy tool steel and individually tested for strength
- Polished head
- Red non-slip cushion handle grips
| Grip | Cushioned |
| Overall Length | 6.5 in |
| Jaw Length | 2 1/16 in |
| Jaw Thickness | 11/32 in |
| Jaw Width | 11/16 in |
| Weight | 0.31 LB |
| EAN or UPC | 37103213372 |

