- Adjustable Wrench
- 1 1/4" Max Capacity
- 10" Long
- Non-Cushioned Grip
features
- Slide button mechanism in handle for quick, fast adjustment
- Wide handle for increased leverage
- Debris shield protects slide mechanism and maintains a smooth operation
- DIY, industrial or professional use
- Forged steel
- Chrome finish resists rust and corrosion
- SAE/metric size indicator on jaw
- Polished head
| Handle Type | Non-Cushion |
| Material | Alloy Steel |
| Capacity, in [Max] | 1.25 in |
| Wrench Type | Adjustable |
| Finish | Forged |
| Overall Length | 10 in |
| Weight | 1.75 LB |
| EAN or UPC | 37103222060 |

