Skip to content Skip to navigation menu
Adjustable Wrench

AC212VS

Adjustable Wrench
Item #101684965
  • Regular Jaw
  • 12" Length
  • 1 1/2" Capacity
  • Chrome Plated Finish
  • Carded
Adjustable Wrench
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Regular Jaw
  • 12" Length
  • 1 1/2" Capacity
  • Chrome Plated Finish
  • Carded

features

  • The Original Adjustable Wrench
  • Laser etched scale in SAE and metric to allow easy fastener ID
  • Wide jaw offers greater capacity in tight spaces
Family Name Carded
Jaw Type Regular
Wrench Type Adjustable
Capacity, in 1.5000 in
Material Alloy Steel
Finish Chrome Plated
Handle Type Non-Cushion
Overall Length 12 in
Weight 1.804 LB
EAN or UPC 37103254016
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison