- Regular Jaw
- Tapered Handle
- 18" Overall Length
- 2 1/16" Capacity
- Chrome Plated
applications
- For professional, industrial or home use
features
- The Original Adjustable Wrench
- Laser etched scale in SAE and metric to allow easy fastener ID
- Wide jaw offers greater capacity in tight spaces
| Overall Length | 18 in |
| Handle Type | Non-Cushion |
| Family Name | Carded |
| Wrench Type | Adjustable |
| Capacity, in | 2.0630 in |
| Manufacturer Name | CRESCENT |
| Material | Alloy Steel |
| Jaw Type | Regular |
| Finish | Chrome Plated |
| Weight | 5.44 LB |
| EAN or UPC | 37103254030 |

