- Regular Jaw
- Tapered Handle
- 24" Overall Length
- 2 7/16" Capacity
- Chrome Plated
applications
- For professional, industrial or home use
features
- The Original Adjustable Wrench
- Laser etched scale in SAE and metric to allow easy fastener ID
- Wide jaw offers greater capacity in tight spaces
| Handle Type | Non-Cushion |
| Manufacturer Name | CRESCENT |
| Capacity, in | 2.4380 in |
| Material | Alloy Steel |
| Finish | Chrome Plated |
| Jaw Type | Regular |
| Wrench Type | Adjustable |
| Overall Length | 24 in |
| Family Name | Carded |
| Weight | 8.71 LB |
| EAN or UPC | 37103254047 |

