- Regular Jaw
- 8" Length
- 1 1/8" Capacity
- Chrome Plated Finish
- Carded
features
- The Original Adjustable Wrench
- Laser etched scale in SAE and metric to allow easy fastener ID
- Wide jaw offers greater capacity in tight spaces
| Finish | Chrome Plated |
| Jaw Type | Regular |
| Overall Length | 8 in |
| Handle Type | Non-Cushion |
| Material | Alloy Steel |
| Wrench Type | Adjustable |
| Family Name | Carded |
| Capacity, in | 1.1250 in |
| Weight | 0.616 LB |
| EAN or UPC | 37103253996 |

