- 10 in Length
- 1 1/8 in Capacity
- Black Oxide Finish
description
- Crescent Adjustable Construction Wrenches feature a round, tapered tang for easy alignment of bolt holes. A large knurl allows for easy adjustment and a tight-fitting hex jaw design reduces slippage and tightly grips the fastener for solid, secure operation. The corrosion-resistant black oxide finish helps prevent rust. This is the ideal wrench for any iron or steel worker's tool box.
features
- The original adjustable wrench, made by the world-famous Crescent® brand
- Laser etched scale in both SAE and Metric sizes allows easy fastener size identification
- Larger knurl provides a tighter jaw fit, is easier to adjust and is less likely to bind up
- Hex jaw design reduces slippage by gripping fasteners tightly
- Heat-treated forged alloy steel for toughness and durability
- Tension spring stabilizes jaw and allows easy knurl adjustment
- Round, tapered tang for easy alignment of bolt holes
- Black oxide finish resists rust or corrosion and wipes clean easily
- Proportioned dimensions optimize strength and minimize weight
- Large capacity 1-5/16", 34mm jaw fits a wide range of fastener sizes
| Finish | Black Oxide |
| Material | Alloy Steel |
| Capacity, in | 1 1/8 in |
| Wrench Type | Adjustable |
| Package Type | Carded |
| Head Thickness | 1/2 in |
| Overall Length | 10 in |
| Weight | 0.85 LB |
| EAN or UPC | 37103295798 |
-
Prop 65


