- Wide Jaw
- 12" Overall Length
- 1 3/4" Capacity
- Black Phosphate Finish
features
- The Original Adjustable Wrench
- Laser etched scale in SAE and metric to allow easy fastener ID
- Wide jaw offers greater capacity in tight spaces
| Inch/Metric | SAE/Metric |
| Overall Length | 12 in |
| Finish | Black Phosphate |
| Length Type | Standard |
| Material | Alloy Steel |
| Handle Type | Non-Cushion |
| Jaw Type | Wide |
| Capacity, in | 1.5000 in |
| Family Name | Wide Jaw |
| Weight | 1.5 LB |
| EAN or UPC | 37103328038 |

