- 100 ft Blade Length
- 1/4 in Blade Width
- SAE
features
- Single Duty for use on Derricks
| Blade Length | 100 ft |
| Graduation(s) | Feet to 10ths and 100ths |
| Blade Material | Steel |
| Graduation Type | in/ft |
| Case Material | Steel and Plastic |
| Blade Width | 1/4 in |
| Case Color | Red & Chrome |
| Blade Color | Chrome with Black Markings |
| Blade Coating | Clear |
| Inch/Metric | SAE |
| Weight | 0.0 LB |
| EAN or UPC | 37103296528 |

