- Auto Wrench
- 11" Overall Length
- 3" Capacity
- Chrome Plated
features
- Sliding jaw.
- Forged from Crescent special analysis tool steel
- Chrome-plated
- Precision-machined
- exceeds government specifications.
| Capacity, in [Max] | 3 in |
| Cooper Family | CRE001 - Wrenches |
| Overall Length | 11 in |
| Finish | Chrome Plated |
| Weight | 1.5 LB |
| EAN or UPC | 43127135163 |

