- Auto Wrench
- 15" Overall Length
- 3 5/8" Capacity
- Chrome Plated
features
- Sliding jaw.
- Forged from Crescent special analysis tool steel
- Chrome-plated
- Precision-machined
- exceeds government specifications.
| Finish | Chrome Plated |
| Cooper Family | CRE001 - Wrenches |
| Overall Length | 15 in |
| Capacity, in [Max] | 3.625 in |
| Weight | 3.2 LB |
| EAN or UPC | 43127213021 |

