- Auto Wrench
- 18" Overall Length
- 4 3/8" Capacity
- Chrome Plated
features
- Sliding jaw.
- Forged from Crescent special analysis tool steel
- Chrome-plated
- Precision-machined
- exceeds government specifications.
| Finish | Chrome Plated |
| Capacity, in [Max] | 4.375 in |
| Cooper Family | CRE001 - Wrenches |
| Overall Length | 18 in |
| Weight | 4.6 LB |
| EAN or UPC | 43127067914 |

