- 1/2" Wide
- 50 Ft Long
- Blade Style D1
- Oil Gauging Tape Measure
features
- Recessed beneath multiple layers of nickel and chrome electroplating
- Provides greater resistance to wear and corrosion
- All tapes read right to left
- Heavy-duty frame designed for years of rugged use
- All frames include a grounding strap
options
- Recommended plum bob: 590, 590G
| Cooper Family | LUF002 - Industrial Long Steel Tapes |
| Plumb Bob | 590 |
| Blade Width | 0.5 in |
| Blade Length | 50 ft |
| Blade Style | D1 |
| Blade Material | Carbon Steel |
| Weight | 1.6 LB |
| EAN or UPC | 37103459558 |

