- Adjustable Wrench
- 3/8 in (10 mm) to 23/32in (18 mm) Pass Thru Sockets, w/Reversable Socket Drive
features
- Versatile fastening tool offers user multiple fastening options in a single tool design
- Traditional 8" adjustable wrench with laser etched SAE/MM scales and wide jaw opening
- Pass-thru reversible ratcheting system works over long threaded rod where normal ratchets and sockets won’t fit
- Every pass-thru socket replaces one standard and one deep
- Universal design fits six fastener types (hex, square, 12 point, E-torx, partially rounded hex, spline)
- Sockets are clearly marked for easy identification
- For pipe work, the jaw reverses
- simply back the jaw out, turn it around and re-insert
- serrations on the inside edge form a deep tooth pattern that hold pipe tight and reduce slipping
- Corrosion-resistant black phosphate finish
- Packaged in a convenient storage tray
includes
- Universal sockets: 3/8" (10 mm), 7/16" (11 mm), 15/32" (12 mm), 1/2" (13 mm), 9/16" (14 mm), 19/32" (15 mm), 5/8" (16 mm), 11/16" (17 mm), 23/32" (18 mm), 3/4" (19 mm)
| Handle Finish | Black Phosphate |
| No. of Pieces | 11 |
| Finish | Black Phosphate |
| Inch/Metric | Inch, Metric |
| Weight | 1.93 LB |
| EAN or UPC | 37103283559 |

