Crescent
CSWS38B
20 Piece 3/8” Drive 6 Point Standard SAE/Metric X10 Mechanics Tool Set
Item #115715032
- SAE/Metric
- 20 Pieces
features
- Superior strength from the specially formulated and heat-treated Crestoloy® alloy steel construction
- Black manganese phosphate finish for extreme corrosion resistance and smooth ground surfaces to reduce friction
- 84 tooth ratchet requires only 4.3° of movement, providing more efficiency and access in tight situations
- Enclosed ratchet head design for improved reliability in the harshest environments
- Teardrop low profile head and flush mounted lever are up to 21% slimmer than the competition
- Six-point sockets with off-corner loading technology reduces fastener rounding
- High contrast colored rings on sockets allow you to quickly identify between SAE and metric sizes
- Knurling on the ratchet and sockets gives you better grip and control in slippery circumstances
- Exceeds ASME performance specs
- Backed by the Crescent limited lifetime guarantee
includes
- (9) SAE sockets
- (9) metric sockets
- 3" extension
- Ratchet
| Size Range [Max] | 13/16 in |
| No. of Teeth | 84 |
| No. of Points | 6 |
| Inch/Metric | SAE/Metric |
| Set Includes | Rack |
| No. of Pieces | 20 |
| Socket Drive Size | 3/8 in |
| Size Range [Min] | 5/16 in |
| Additional Tools Included | Ratchet, 3" Extension |
| Finish | Manganese Phosphate |
| Weight | 2.64 LB |
| EAN or UPC | 37103327055 |
