- Tool Bag
- 14 in Depth
- 18 in Height
- Polyester Material
features
- Includes a water bottle holder and a tape measure clip for added convenience
- Ergonomic handle is easy to grab and provides a comfortable, nonslip grip
- Top-quality YKK zipper comes with a 3-year warranty and an oversized pull for added convenience
- Professional grade backpack is ideal for everyday use, with an adjustable front pocket to hold large items like electrical cords
- 4 exterior pockets and 34 interior pockets for all parts as well as exterior pockets for the frequently used tools
- Hard polypropylene base is moisture resistant and stands up to tough environments for long-lasting durability
- Made with 1680D polyester and metal hardware to hold up on the toughest jobsite
- Bright orange interior helps you find your tools faster in darker environments
- Inner sleeves are open at the bottom so small items won’t get lost deep in narrow pockets
- Specialized magnetic pocket stores items for quick access
| Height | 18 in |
| Color | Black, Gray and Rawhide |
| Material | Polyester |
| Handle Included | Yes |
| Weight | 4.0 LB |
| EAN or UPC | 37103329943 |

