- 14.5 in Height
- 9.6 in Width
- 14 in Depth
- Open Top Bag
features
- Professional tool bags with professional features
- Bright interiors to find your tools quickly
- Plenty of pockets and sleeves for easy tool organization
- Rugged polypropylene bases to last longer and protect your tools
| Width | 9.6 in |
| Height | 14.5 in |
| Color | Black, Gray and Rawhide |
| Handle Included | Yes |
| Material | Polyester |
| Type | 14 in |
| Case/Bag Type | Open Top |
| Weight | 0.0 LB |
| EAN or UPC | 37103328915 |

