- Tool Bag
- 14 in Depth
- 9.2 in Width
- 14.5 in Height
- Polyester Material
features
- Includes a water bottle holder and a tape measure clip for added convenience
- Adjustable, padded shoulder strap and padded nonslip bar handle make carrying the bag more comfortable
- Top-quality YKK zipper comes with a 3-year warranty and an oversized pull for added convenience
- Professional grade closed top bag is ideal for everyday use in rugged conditions
- 3 exterior pockets and a 29-pocket interior tool wall provide additional organization
- Hard polypropylene base resists moisture and withstands impacts, delivering lasting durability
- Made with 1680D polyester and metal hardware to hold up on the toughest jobsite
- Bright orange interior helps you find your tools faster in darker environments
- 13 PALS-style loops on the outside of the bag provide quick, easy access to your frequently used tools
- Inner sleeves are open at the bottom so small items won’t get lost deep in narrow pockets
| Material | Polyester |
| Color | Black, Gray and Rawhide |
| Width | 9.2 in |
| Height | 14.5 in |
| Weight | 0.0 LB |
| EAN or UPC | 37103328922 |

