- 14.5 in Height
- 9.2 in Width
- 14 in Depth
- Closed Top Bag
features
- Professional tool bags with professional features
- Bright interiors to find your tools quickly
- Plenty of pockets and sleeves for easy tool organization
- Rugged polypropylene bases to last longer and protect your tools
| Type | 14" |
| Handle Included | Yes |
| Material | Polyester |
| Case/Bag Type | Closed Top |
| Weight | 5.2 LB |
| EAN or UPC | 37103368782 |

