- 16 in Height
- 11 in Width
- 17 in Depth
- Open Top Bag
features
- Professional tool bags with professional features
- Bright interiors to find your tools quickly
- Plenty of pockets and sleeves for easy tool organization
- Rugged polypropylene bases to last longer and protect your tools
| Material | Polyester |
| Height | 16 in |
| Case/Bag Type | Open Top |
| Type | 17 in |
| Handle Included | Yes |
| Weight | 0.0 LB |
| EAN or UPC | 37103328939 |

