- Tool Bag
features
- Professional tool bags with professional features
- Bright interiors to find your tools quickly
- Plenty of pockets and sleeves for easy tool organization
- Rugged polypropylene bases to last longer and protect your tools
| Height | 16.700 in |
| Material | Polyester |
| Type | 17 in |
| Handle Included | Yes |
| Case/Bag Type | Closed Top/Backpack/Rolling |
| Weight | 4.0 LB |
| EAN or UPC | 37103328946 |

