- Tool Bag
- 20 in Depth
- 12.2 in Width
- 13 in Height
- Polyester Material
features
- Top-quality YKK zipper comes with a 3-year warranty and an oversized pull for added convenience
- Padded shoulder strap provides convenient, hands-free transportation
- Hard polypropylene base resists moisture and protects the bag from wear and tear in tough environments
- Made with 1680D polyester and metal hardware to hold up on the toughest jobsite
- Bright orange interior helps you find your tools faster in darker environments
- 13 PALS-style loops on the outside of the bag provide quick, easy access to your frequently used tools
- Professional grade contractor bulk bag is perfect for everyday use in rugged conditions
- 11 exterior and 19 interior pockets provide a variety of storage and organization options for materials, tools and small parts
- Two padded handles make carrying the bag more comfortable and distribute the bag's weight for added durability
| Width | 12.2 in |
| Height | 13 in |
| Color | Black, Gray and Rawhide |
| Material | Polyester |
| Weight | 0.0 LB |
| EAN or UPC | 37103329936 |

