- Tool Bag
- 20 in Depth
- 13 in Width
- 18 in Height
- Polyester Material
features
- 17 interior and 8 exterior pockets line the bag, so you can keep your equipment in order
- 2-way magnetic lid
- 1680 denier ballistic weave material for rugged durability
- Bright orange interior helps you find your tools faster in darker environments
- Ergonomically designed top handle and telescoping pull handle for comfort and easy mobility
- Professional grade rolling bag is ideal for everyday use in rugged conditions
- 200-lb lid capacity allows you to carry all your tool bags together
- 35 total pockets for ultimate tool storage capability
| Height | 18 in |
| Width | 13 in |
| Color | Black, Gray and Rawhide |
| Material | Polyester |
| Weight | 0.0 LB |
| EAN or UPC | 37103341433 |

