- 18 in Height
- 13 in Width
- 20 in Depth
- Rolling Bag
features
- Professional tool bags with professional features
- Bright interiors to find your tools quickly
- Plenty of pockets and sleeves for easy tool organization
- Rugged polypropylene bases to last longer and protect your tools
| Case/Bag Type | Rolling Bag |
| Material | Polyester |
| Handle Included | Yes |
| Weight | 0.0 LB |
| EAN or UPC | 37103368829 |

