- SAE/Metric
- 150 Pieces
- 6 Point
- 12 Point
- 1/4 in
features
- Meets or exceeds ANSI and ASME specifications
- Includes blow mold case for storage and organization
- Contains a carefully selected assortment of hand tools needed for most industrial, mechanical and consumer applications
- Incredible access from combination wrenches with narrow heads, adjustable wrenches and pliers, and low profile head quick release ratchets
- Long nose & diagonal pliers with professional, ergonomic dipped grips wipe clean easily
- Shallow and deep SAE/metric 6 point full polish chrome sockets with stamped size markings for easy socket identification
- Co-molded bit driver & screwdriver handles with ergonomic grip for improved performance
- 6" adjustable wrench with hex jaw design reduces slippage by gripping fasteners tightly
- Manufactured from chrome alloy steel for better strength and longer tool life
| Overall Length | 18.5 in |
| Drive Size | 1/4 in, 3/8 in |
| Inch/Metric | SAE/Metric |
| Material | Alloy Steel |
| Finish | Full Polish Chrome |
| No. of Pieces | 150 |
| No. of Points | 6 Point, 12 Point |
| Weight | 2.0 LB |
| EAN or UPC | 37103341792 |

