- 4" Capacity
- 15" Chain Length
- 12" Tool Length
features
- Double-action allows use in either direction
- Designed for work in confined areas when ordinary pipe wrenches will not fit
- excellent for pipe fittings
- Concave-cut teeth for improved gripping
- easily resharpened if needed
- U.S. Patent No.3304817
- Chrome-plated to resist rust
- Strong I-beam handle construction
| Chain Length | 15 in |
| Tool Length | 12 in |
| Cooper Family | CRE001 - Wrenches |
| Capacity | 4 in |
| Weight | 1.85 LB |
| EAN or UPC | 43127143175 |

