- 5" Capacity
- 19" Chain Length
- 15" Tool Length
features
- Double-action allows use in either direction
- Designed for work in confined areas when ordinary pipe wrenches will not fit
- excellent for pipe fittings
- Concave-cut teeth for improved gripping
- easily resharpened if needed
- U.S. Patent No.3304817
- Chrome-plated to resist rust
- Strong I-beam handle construction
| Chain Length | 19 in |
| Capacity | 5 in |
| Tool Length | 15 in |
| Cooper Family | CRE001 - Wrenches |
| Weight | 2.75 LB |
| EAN or UPC | 43127212925 |

