- 6" Capacity
- 23" Chain Length
- 24" Tool Length
features
- Double-action allows use in either direction
- Designed for work in confined areas when ordinary pipe wrenches will not fit
- excellent for pipe fittings
- Concave-cut teeth for improved gripping
- easily resharpened if needed
- U.S. Patent No.3304817
- Chrome-plated to resist rust
- Strong I-beam handle construction
| Capacity | 6 in |
| Cooper Family | CRE001 - Wrenches |
| Tool Length | 24 in |
| Chain Length | 23 in |
| Weight | 3.6 LB |
| EAN or UPC | 43127212956 |

