- Molding Nail Removal Pry Bar
- 12" Long
- Ground Tip
features
- Striking face has ground surface for precision nailing
- Precision ground ends for nail pulling with less material damage
- Nail slot in both claw and pry ends for access to pulling
- Durable high visibility red finish is corrosion-resistant
| Tip | Ground |
| Length | 12 in |
| Weight | 0.98 LB |
| EAN or UPC | 37103257857 |

