- 10 ft Blade Length
- 13 mm Blade Width
- Metric
| Standout | Not Rated |
| Belt Clip | Yes |
| Blade Material | Steel |
| Stud Markings | No |
| Case Material | ABS with Rubber Grip |
| Graduation Type | mm |
| Blade Coating | Clear |
| Case Color | Black & Orange |
| Blade Width | 13 mm |
| Blade Color | Yellow |
| Graduation(s) | 1 mm |
| Blade Length | 10 ft |
| Rewind Type | Automatic |
| Inch/Metric | Metric |
| Weight | 0.0 LB |
| EAN or UPC | 37103307132 |

