- 12 ft Blade Length
- 3/4 in Blade Width
- SAE
| Graduation Type | in/ft |
| Graduation(s) | 1/16 in At Bottom Edge, 1st 12 in to 1/32 in |
| Case Color | Black & Orange |
| Belt Clip | Yes |
| Rewind Type | Automatic |
| Blade Length | 12 ft |
| Blade Material | Steel |
| Blade Width | 3/4 in |
| Standout | Not Rated |
| Blade Color | Yellow |
| Stud Markings | Yes |
| Blade Coating | Clear |
| Inch/Metric | SAE |
| Case Material | ABS with Rubber Grip |
| Weight | 0.45 LB |
| EAN or UPC | 37103307347 |

