- Pro Series
- Long Nose Compound Action Pliers
- 9" Long
features
- Co-molded grips for added comfort
- Compound leverage design that increases cutting power by 50%
- Chrome vanadium steel for increased durability
- Heat-treated joint rivet for smooth and consistent operation
- Induction hardened edges for long cutting life
- 1/3 lighter than standard pliers, reduces fatigue
| Overall Length | 9 in |
| Point Thickness | N/A |
| Spring | No |
| Grip | Cushioned |
| Plier Type | Long Nose |
| Jaw Width | 1 9/32 in |
| Jaw Length | 1 9/16 in |
| Jaw Thickness | 5/8 in |
| Weight | 0.6 LB |
| EAN or UPC | 37103216823 |

