Skip to content Skip to navigation menu
CrescentRT24CVS-05

RT24CVS-05

Crescent Tongue and Groove Pliers
Item #117590721
  • 4 1/2" Straight Jaw Pliers
  • Dipped Handle
CrescentRT24CVS-05
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 4 1/2" Straight Jaw Pliers
  • Dipped Handle

description

  • The Crescent Tongue and Groove Pliers are versatile utility pliers, ideal for objects of all shapes and sizes. They are forged from alloy steel and precision machined for long life and durability. The unique tooth design allows for better grip and increases torque transfer with less effort.

features

  • Rivet construction with precision machined joint interlock assures smooth, positive joint action, no chance of slipping position or coming apart under load
  • Self-locking jaw opening adjustment
  • Alloy steel construction with induction-hardened teeth for maximum durability
  • Long handles provide additional leverage
  • Secure grip from the single-dip handles that easily wipe clean
  • Black oxide finish to prevent corrosion
  • Ten different jaw positions for flexibility and comfort
Handle Color Rawhide
Finish Black Oxide
Spring No
Overall Length 5 in
Jaw Width 0.75 in
Material Alloy Steel
Wire Cutter No
Jaw Capacity 0.75 in
Jaw Thickness 0.22 in
Overall Height 0.35 in
Jaw Type Straight
Handle Length 3 in
Wire Crimper No
Handle Material Plastic Dipped
Overall Width 1.5 in
No. of Jaw Positions 4
Plier Type Tongue & Groove
Handle Style Mini
Jaw Length 0.5 in
Insulated No
Weight 0.0 LB
EAN or UPC 37103336774
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison