- 12" V-Jaw Pliers
- Dipped Handle
description
- The Crescent Tongue and Groove Pliers are versatile utility pliers, ideal for objects of all shapes and sizes. They are forged from alloy steel and precision machined for long life and durability. The unique tooth design allows for better grip and increases torque transfer with less effort.
features
- V-shaped jaws with an offset, self-locking adjustment grip tightly in any configuration
- Rivet construction with precision-machined joint interlock assures smooth, positive joint action with no chance of slipping position or coming apart under load
- Unique tooth design grips tighter and provides increased torque with less effort
- Maximum durability from alloy steel construction with induction-hardened teeth
- Secure grip from the single-dip handles that easily wipe clean
- Black oxide finish to prevent corrosion
- Eight jaw positions for flexibility and comfort
| Spring | No |
| Overall Height | 0.75 in |
| Overall Length | 12 in |
| Jaw Width | 1.65 in |
| Finish | Black Oxide |
| Overall Width | 2.6 in |
| Jaw Length | 1.75 in |
| Insulated | No |
| Handle Color | Rawhide |
| Jaw Capacity | 3 in |
| Material | Alloy Steel |
| No. of Jaw Positions | 8 |
| Wire Crimper | No |
| Wire Cutter | No |
| Jaw Type | V-Jaw |
| Handle Style | Straight |
| Jaw Thickness | 0.38 in |
| Handle Material | Professional Dipped |
| Handle Length | 6.67 in |
| Plier Type | Tongue & Groove |
| Weight | 0.0 LB |
| EAN or UPC | 37103336767 |
-
Prop 65


