- 8" V-Jaw Pliers
- Dipped Handle
description
- The Crescent Tongue and Groove Pliers are versatile utility pliers, ideal for objects of all shapes and sizes. They are forged from alloy steel and precision machined for long life and durability. The unique tooth design allows for better grip and increases torque transfer with less effort.
features
- V-shaped jaws with an offset, self-locking adjustment grip tightly in any configuration
- Rivet construction with precision-machined joint interlock assures smooth, positive joint action with no chance of slipping position or coming apart under load
- Unique tooth design grips tighter and provides increased torque with less effort
- Maximum durability from alloy steel construction with induction-hardened teeth
- Secure grip from the single-dip handles that easily wipe clean
- Black oxide finish to prevent corrosion
| Jaw Type | V-Jaw |
| Handle Style | Curved |
| Plier Type | Tongue & Groove |
| Wire Crimper | No |
| Overall Height | 0.945 in |
| Overall Width | 3.15 in |
| Material | Alloy Steel |
| Overall Length | 8 in |
| Spring | No |
| Handle Color | Rawhide |
| Handle Material | Professional Dipped |
| Insulated | No |
| Wire Cutter | No |
| No. of Jaw Positions | 6 |
| Weight | 0.0 LB |
| EAN or UPC | 37103359438 |
-
Prop 65


