- 8" Auto-Bite Pliers
- Dual Material Handle
description
- The Crescent Z2 Auto-Bite™ line of one handed adjust tongue and groove pliers is Crescent's most innovative range of professional grooved joint pliers. The patented Auto-Bite™ Lever enables true one handed jaw adjustment, simply squeeze the handles and the jaw automatically adjust to a precise grip. They are forged from alloy steel and precision machined for long life and durability. The Z2 Auto-Bite™ pliers offer unique features such as slim jaws which enable 40% greater access and Grip Zone Handles for a non-marring grip.
features
- V" jaws and self-locking adjustment
- Ergonomic handles with tether point increase overall comfort and safety
| Jaw Type | V-Jaw |
| No. of Jaw Positions | 20 |
| Handle Style | Straight |
| Overall Width | 2 in |
| Wire Crimper | No |
| Overall Height | 0.65 in |
| Jaw Thickness | 0.28 in |
| Insulated | No |
| Handle Material | Dual Material |
| Plier Type | Auto-Bite™ Tongue & Groove |
| Wire Cutter | No |
| Jaw Length | 1 in |
| Jaw Capacity | 1.85 in |
| Overall Length | 8 in |
| Jaw Width | 1 in |
| Finish | Polished |
| Material | Alloy Steel |
| Weight | 0.0 LB |
| EAN or UPC | 37103342607 |
-
Prop 65


