- 8" Auto-Bite Pliers
- Dual Material Handle
description
- The Crescent Z2 Auto-Bite™ line of one handed adjust tongue and groove pliers is Crescent's most innovative range of professional grooved joint pliers. The patented Auto-Bite™ Lever enables true one handed jaw adjustment, simply squeeze the handles and the jaw automatically adjust to a precise grip. They are forged from alloy steel and precision machined for long life and durability. The Z2 Auto-Bite™ pliers offer unique features such as slim jaws which enable 40% greater access and Grip Zone Handles for a non-marring grip.
features
- V" jaws and self-locking adjustment
- Ergonomic handles with tether point increase overall comfort and safety
| Weight | 0.55 LB |
| EAN or UPC | 37103377890 |
-
Prop 65


