- 10" Z2 V-Jaw Pliers
- Dual Dipped Handle
description
- The Crescent Z2 line of pliers is Crescent's most advanced range of professional pliers. The Z2 line of pliers offer the professional the best grip and cut day in and day out. They are forged from alloy steel and precision machined for long life and durability. The Z2 pliers offer unique features such as the K9 Jaws which provide a strong grip, even when on a 35° angle and a high leverage joint design which provides up to 35% greater cutting power.
features
- K9™ jaw design provides a strong grip, even when on a 35° angle
- Slim jaws provide 40% greater access
- Aggressive tooth design increases torque transfer
- 8 jaw positions for more flexibility, grip comfort and jaw capacity
- Ergonomic handles increase overall comfort
- Professional easy clean dipped grips with handle tip ID
- V-jaws and self-locking adjustment
| Handle Length | 5 in |
| Insulated | No |
| Jaw Length | 1.25 |
| Handle Color | Rawhide |
| Jaw Width | 1.4 in |
| Material | Alloy Steel |
| Finish | Polished |
| No. of Jaw Positions | 8 |
| Overall Height | 0.66 in |
| Jaw Capacity | 2.1 in |
| Overall Length | 10 in |
| Jaw Thickness | 0.38 in |
| Wire Crimper | No |
| Jaw Type | V-Jaw |
| Plier Type | Tongue & Groove |
| Handle Style | Straight |
| Wire Cutter | No |
| Handle Material | Professional Dipped |
| Overall Width | 2.2 in |
| Weight | 0.0 LB |
| EAN or UPC | 37103338785 |
-
Prop 65


