- 8" Z2 Straight Jaw Pliers
- Dual Material Handle
description
- The Crescent Z2 line of pliers is Crescent's most advanced range of professional pliers. The Z2 line of pliers offer the professional the best grip and cut day in and day out. They are forged from alloy steel and precision machined for long life and durability. The Z2 pliers offer unique features such as the K9 Jaws which provide a strong grip, even when on a 35° angle and a high leverage joint design which provides up to 35% greater cutting power.
features
- K9™ jaw design provides a strong grip, even when on a 35° angle
- Slim jaws provide 40% greater access
- Aggressive tooth design increases torque transfer
- 8 jaw positions for more flexibility, grip comfort and jaw capacity
- Grip Zone™ handles for non-marring grip
- Ergonomic handles with tether point increase overall comfort and safety
- V-jaws and self-locking adjustment
| Jaw Capacity | 1.6 in |
| Handle Style | Straight |
| Jaw Thickness | 0.33 in |
| No. of Jaw Positions | 8 |
| Jaw Length | 1 in |
| Overall Length | 8 in |
| Material | Alloy Steel |
| Handle Length | 4.4 in |
| Overall Width | 2.2 in |
| Wire Cutter | No |
| Handle Material | Dual Material |
| Jaw Type | V-Jaw |
| Jaw Width | 1.1 in |
| Insulated | No |
| Wire Crimper | No |
| Plier Type | Tongue & Groove |
| Finish | Polished |
| Overall Height | 0.67 in |
| Weight | 0.0 LB |
| EAN or UPC | 37103338716 |
-
Prop 65


