- Wiss Auto Retract Utility Knife
features
- Blade retracts automatically the moment it loses contact with the material being cut
- Helps reduce workplace injuries
- Accepts all standard type utility blades
- Quick blade change
- Includes three coated blades
| Length | 8.900 in |
| Blade Length | 1.33 in |
| Type | Folding |
| Weight | 0.52 LB |
| EAN or UPC | 37103301338 |

