- Clear
- PETG Material
- .040" Thick
- 10" x 15.5"
| Thickness | 0.04 in |
| Lens Color | Clear |
| Material | PETG |
| Size (text) | 10 in x 15.5 in |
| Color | Clear |
| Height | 10 in |
| Thickness Specification | 0.4000 in |
| Lens Material | PETG |
| Weight | 0.01 LB |
| Thickness | 0.04 in |
| Lens Color | Clear |
| Material | PETG |
| Size (text) | 10 in x 15.5 in |
| Color | Clear |
| Height | 10 in |
| Thickness Specification | 0.4000 in |
| Lens Material | PETG |
| Weight | 0.01 LB |