- Clear
- PETG Material
- .040" Thick
- 10" x 20"
| Binding | Aluminum Bound |
| Color | Clear |
| Size (text) | 10 in x 20 in |
| Thickness | 0.04 in |
| Material | PETG |
| Weight | 0.311 LB |
| Binding | Aluminum Bound |
| Color | Clear |
| Size (text) | 10 in x 20 in |
| Thickness | 0.04 in |
| Material | PETG |
| Weight | 0.311 LB |