- .060" Thick
- Clear Polycarbonate
- 8" x 15.5"
features
- Locking cams which eliminate snaps and lower replacement costs
compliances
- 0
| Material | Polycarbonate |
| Thickness | 0.06 in |
| Color | Clear |
| Size (text) | 8 in x 15.5 in |
| Weight | 0.31 LB |
| Material | Polycarbonate |
| Thickness | 0.06 in |
| Color | Clear |
| Size (text) | 8 in x 15.5 in |
| Weight | 0.31 LB |