Skip to content Skip to navigation menu
Crews Inc.135-181640

135-181640

Faceshield
Item #102178658
  • Clear
  • PETG Material
  • .040 Thick
  • 8" x 15.5"
Crews Inc.135-181640
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Clear
  • PETG Material
  • .040 Thick
  • 8" x 15.5"
Color Clear
Size (text) 8 in x 15.5 in
Material PETG
Thickness 0.04 in
Weight 0.28 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison